20% off 8 Categories We’re here to help! Call (855) 289-9676
Cart

Utility Pump, 1/2 HP, 1 Ph, 115V, 8A, ODP

DAYTON | Zoro #: G1829180 | Mfr #: 33RW83

$204.45 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
This item ships free. Details. Standard ground shipping.
Free ground shipping on this item. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Dayton #33RW83 Specifications

Zoro #: G1829180 Manufacturer #: 33RW83
Max. Liquid Temp.: 120 Degrees F Motor Enclosure: ODP
Impeller Material: Nylon, Fiberglass Outlet: 3/4"
GPM of Water @ 70 Ft. of Head: 6.9 GPH of Water @ 40 PSI: 198
GPM of Water @ 80 Ft. of Head: 5 GPH of Water @ 25 PSI: 570
Motor Type: AC/DC Brush GPM of Water @ 40 Ft. of Head: 14.2
GPM of Water @ 5 Ft. of Head: 22.7 Max. Pressure: 51 psi
Suction Lift: 20 ft. Manufacturers Warranty Length: 1 yr.
GPM of Water @ 15 Ft. of Head: 20 GPM of Water @ 30 Ft. of Head: 17.4
GPM of Water @ 20 Ft. of Head: 19 GPM of Water @ 50 Ft. of Head: 11.9
Hz: 60 Voltage: 115
Wetted Materials: Cast Iron, Nylon, Fiberglass, Stainless Steel, Carbon, Ceramic GPH of Water @ 20 PSI: 745
GPH of Water @ 15 PSI: 950 Housing Material: Polypropylene, Fiberglass
GPH of Water @ 30 PSI: 427 GPM of Water @ 35 Ft. of Head: 15.8
GPM of Water @ 1 Ft. of Head: 23.7 Agency Compliance: CSA
Max. Head: 118 ft. Length: 13-5/8"
HP: 1/2 GPM of Water @ 90 Ft. of Head: 3
Max. Case Pressure: 100 psi Item: Utility Pump
GPH of Water @ 35 PSI: 270 Height: 7-3/4"
Amps: 8 Width: 6-1/4"
GPM of Water @ 10 Ft. of Head: 21.6 GPH of Water @ 5 PSI: 1250
GPM of Water @ 60 Ft. of Head: 9.2 Phase: 1
Seal Material: Carbon, Ceramic Bearing Type: Ball
Duty: Intermittent Inlet: 3/4"
Best Efficiency Range GPM @ Head: 7.90 to 14.30 gpm @ 39.30 to 65.60 ft. Impeller Type: Semi-Open
GPM of Water @ 25 Ft. of Head: 18.5 GPH of Water @ 10 PSI: 1140
Max. Specific Gravity: 1.0 Country of Origin (subject to change): Taiwan, Province of China

Description

We carry a wide variety of self-priming pumps, such as top-brand Little Giant pumps, in all sizes and pumping capacities. Take a look at the features for Dayton Utility Pump. Voltage: 115, Hp: 1/2, Phase: 1.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Dayton #33RW83