JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Utility/Gulper Nozzle, 7"

DAYTON| Zoro #: G1338592| Mfr #: 2NYE7

$24.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1338592 Mfr #: 2NYE7
Attachment Dia.: 1-1/2"Item: Utility Vacuum Cleaner Nozzle
Material: PLASTICLength: 7"
Country of Origin (subject to change): China

Product Description

Utility Vacuum Cleaner Nozzle, Attachment Dia. 1-1/2 In., Material Plastic, For Use With 1-1/2 In. Vacuum Hose

Product Reviews

Save 15%. Sign up for Z-mail.