KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" W x 12" L V-Belt 1 Rib 3L120

DAYTON| Zoro #: G0657115| Mfr #: 3GWD3

$5.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -22 Degrees to 194 Degrees F
Outside Length: 12"
Construction: Wrapped
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0657115 Mfr #: 3GWD3
Temp. Range: -22 Degrees to 194 Degrees FOutside Length: 12"
Construction: WrappedIndustry Number: 3L120
Item: V-BeltResists: Oil, Heat
For Use With: Single or Multiple V-Belt DrivesNumber of Ribs: 1
V-Belt Section: 3LThickness: 7/32"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 3/8"
V-Belt Type: V-BeltCountry of Origin (subject to change): Philippines

Description

V-Belt, V-Belt Section 3L, Industry Number 3L120, Number of Ribs 1, Outside Length 12 In., Top Width 3/8 In., Thickness 7/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped, Temp. Range -22 Degrees to 194 Degrees F, Resists Oil, Heat, For Use With Single Or Multiple V-Belt Drives

Reviews