Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

3/8" W x 15" L V-Belt 1 Rib 3L150

DAYTON | Zoro #: G0931061 | Mfr #: 3L150

$ 5.81 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Dayton #3L150 Specifications

Zoro #: G0931061 Mfr #: 3L150
Item: V-Belt Industry Number: 3L150
Thickness: 7/32" V-Belt Type: V-Belt
Outside Length: 15" V-Belt Section: 3L
Top Width: 3/8" Material: Fabric Cover, Rubber Body, Polyester Cords
Number of Ribs: 1 Construction: Wrapped
Country of Origin (subject to change): Philippines

Description

V-Belt, V-Belt Section 3L, Industry Number 3L150, Number of Ribs 1, Outside Length 15 In., Top Width 3/8 In., Thickness 7/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews