SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/8" W x 21" L V-Belt 1 Rib 3L210

DAYTON| Zoro #: G1874205| Mfr #: 3L210

$5.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Industry Number: 3L210Item: V-BeltOutside Length: 21"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1874205 Mfr #: 3L210
Industry Number: 3L210Item: V-Belt
Outside Length: 21"Construction: Wrapped
Number of Ribs: 1V-Belt Type: V-Belt
V-Belt Section: 3LThickness: 7/32"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 3/8"
Country of Origin (subject to change): Philippines

Description

V-Belt, Industry Number G1874205, V-Belt Section 3L, Number of Ribs 1, Outside Length 21 In., Top Width 3/8 In., Thickness 7/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews