BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3/8" W x 27" L V-Belt 1 Rib 3L270

DAYTON| Zoro #: G2197456| Mfr #: 3L270

$5.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: WrappedThickness: 7/32"V-Belt Type: V-Belt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2197456 Mfr #: 3L270
Construction: WrappedThickness: 7/32"
V-Belt Type: V-BeltItem: V-Belt
Top Width: 3/8"Industry Number: 3L270
Outside Length: 27"Material: Fabric Cover, Rubber Body, Polyester Cords
Number of Ribs: 1V-Belt Section: 3L
Country of Origin (subject to change): Philippines

Description

V-Belt, V-Belt Section 3L, Industry Number 3L270, Number of Ribs 1, Outside Length 27 In., Top Width 3/8 In., Thickness 7/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews