3/8" W x 31" L V-Belt 1 Rib 3L310

DAYTON| Zoro #: G1597644| Mfr #: 3L310

$6.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: WrappedItem: V-BeltV-Belt Section: 3L
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1597644 Mfr #: 3L310
Construction: WrappedItem: V-Belt
V-Belt Section: 3LV-Belt Type: V-Belt
Number of Ribs: 1Thickness: 7/32"
Industry Number: 3L310Material: Fabric Cover, Rubber Body, Polyester Cords
Outside Length: 31"Top Width: 3/8"
Country of Origin (subject to change): Philippines

Description

V-Belt, V-Belt Section 3L, Industry Number 3L310, Number of Ribs 1, Outside Length 31 In., Top Width 3/8 In., Thickness 7/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews