DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

3/8" W x 43" L V-Belt 1 Rib 3L430

DAYTON| Zoro #: G1032972| Mfr #: 3L430

$8.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Industry Number: 3L430
Item: V-Belt
Outside Length: 43"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1032972 Mfr #: 3L430
Industry Number: 3L430Item: V-Belt
Outside Length: 43"Construction: Wrapped
Number of Ribs: 1V-Belt Type: V-Belt
V-Belt Section: 3LThickness: 7/32"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 3/8"
Country of Origin (subject to change): Philippines

Description

V-Belt, Industry Number G1032972, V-Belt Section 3L, Number of Ribs 1, Outside Length 43 In., Top Width 3/8 In., Thickness 7/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews