3/8" W x 46" L V-Belt 1 Rib 3L460

DAYTON| Zoro #: G1232804| Mfr #: 3L460

$8.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Industry Number: 3L460Item: V-BeltOutside Length: 46"
Save 15%. Sign up for Z-mail.


Zoro #: G1232804 Mfr #: 3L460
Industry Number: 3L460Item: V-Belt
Outside Length: 46"Construction: Wrapped
Number of Ribs: 1V-Belt Type: V-Belt
V-Belt Section: 3LThickness: 7/32"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 3/8"
Country of Origin (subject to change): Philippines


V-Belt, V-Belt Section 3L, Industry Number 3L460, Number of Ribs 1, Outside Length 46 In., Top Width 3/8 In., Thickness 7/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped