Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3/8" W x 55" L V-Belt 1 Rib 3L550
  • Zoro #: G0283911
  • Mfr #: 3L550
$8.36
  • Industry Number: 3L550
  • Number of Ribs: 1
  • Top Width: 3/8"
See full product details
Orders over $50 ship free.

Dayton #3L550 Specifications

  • Zoro #: G0283911
  • Mfr #: 3L550
Industry Number: 3L550 Number of Ribs: 1
Top Width: 3/8" V-Belt Type: V-Belt
Material: Fabric Cover, Rubber Body, Polyester Cords Item: V-Belt
Outside Length: 55" Construction: Wrapped
Thickness: 7/32" V-Belt Section: 3L
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

V-Belt, V-Belt Section 3L, Industry Number 3L550, Number of Ribs 1, Outside Length 55 In., Top Width 3/8 In., Thickness 7/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews of Dayton #3L550