SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/8" W x 56" L V-Belt 1 Rib 3L560

DAYTON| Zoro #: G1984927| Mfr #: 3L560

$10.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
V-Belt Section: 3LConstruction: WrappedItem: V-Belt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1984927 Mfr #: 3L560
V-Belt Section: 3LConstruction: Wrapped
Item: V-BeltV-Belt Type: V-Belt
Outside Length: 56"Top Width: 3/8"
Material: Fabric Cover, Rubber Body, Polyester CordsNumber of Ribs: 1
Thickness: 7/32"Industry Number: 3L560
Country of Origin (subject to change): Philippines

Description

V-Belt, Industry Number G1984927, V-Belt Section 3L, Number of Ribs 1, Outside Length 56 In., Top Width 3/8 In., Thickness 7/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews