KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" W x 60" L V-Belt 1 Rib 3L600

DAYTON| Zoro #: G2198271| Mfr #: 3L600

$11.23 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Industry Number: 3L600
Item: V-Belt
Outside Length: 60"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2198271 Mfr #: 3L600
Industry Number: 3L600Item: V-Belt
Outside Length: 60"Construction: Wrapped
Number of Ribs: 1V-Belt Type: V-Belt
V-Belt Section: 3LThickness: 7/32"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 3/8"
Country of Origin (subject to change): Philippines

Description

V-Belt, Industry Number G2198271, V-Belt Section 3L, Number of Ribs 1, Outside Length 60 In., Top Width 3/8 In., Thickness 7/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews