Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2" W x 15" L V-Belt 1 Rib 4L150

  • Zoro #: G0497567
  • Mfr #: 3GWD6
$5.47
  • Construction: Wrapped
  • For Use With: Single or Multiple V-Belt Drives
  • V-Belt Section: 4L
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dayton #3GWD6 Specifications

  • Zoro #: G0497567
  • Mfr #: 3GWD6
Construction: Wrapped For Use With: Single or Multiple V-Belt Drives
V-Belt Section: 4L Temp. Range: -22 Degrees to 194 Degrees F
Outside Length: 15" Industry Number: 4L150
Thickness: 5/16" Resists: Oil, Heat
V-Belt Type: V-Belt Item: V-Belt
Number of Ribs: 1 Top Width: 1/2"
Material: Fabric Cover, Rubber Body, Polyester Cords Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

V-Belt, V-Belt Section 4L, Industry Number 4L150, Number of Ribs 1, Outside Length 15 In., Top Width 1/2 In., Thickness 5/16 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped, Temp. Range -22 Degrees to 194 Degrees F, Resists Oil, Heat, For Use With Single Or Multiple V-Belt Drives

Reviews of Dayton #3GWD6