KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" W x 17" L V-Belt 1 Rib 4L170

DAYTON| Zoro #: G0607494| Mfr #: 4L170

$5.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Industry Number: 4L170
Item: V-Belt
Outside Length: 17"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0607494 Mfr #: 4L170
Industry Number: 4L170Item: V-Belt
Outside Length: 17"Construction: Wrapped
Number of Ribs: 1V-Belt Type: V-Belt
V-Belt Section: 4LThickness: 5/16"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 1/2"
Country of Origin (subject to change): Philippines

Description

V-Belt, Industry Number G0607494, V-Belt Section 4L, Number of Ribs 1, Outside Length 17 In., Top Width 1/2 In., Thickness 5/16 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews