HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

1/2" W x 18" L V-Belt 1 Rib 4L180

DAYTON| Zoro #: G1253165| Mfr #: 4L180

$5.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Industry Number: 4L180
Item: V-Belt
Outside Length: 18"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1253165 Mfr #: 4L180
Industry Number: 4L180Item: V-Belt
Outside Length: 18"Construction: Wrapped
Number of Ribs: 1V-Belt Type: V-Belt
V-Belt Section: 4LThickness: 5/16"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 1/2"
Country of Origin (subject to change): Philippines

Description

V-Belt, V-Belt Section 4L, Industry Number 4L180, Number of Ribs 1, Outside Length 18 In., Top Width 1/2 In., Thickness 5/16 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews