BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/2" W x 23" L V-Belt 1 Rib 4L230

DAYTON| Zoro #: G1116035| Mfr #: 4L230

$4.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
V-Belt Section: 4LMaterial: Fabric Cover, Rubber Body, Polyester CordsNumber of Ribs: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1116035 Mfr #: 4L230
V-Belt Section: 4LMaterial: Fabric Cover, Rubber Body, Polyester Cords
Number of Ribs: 1Thickness: 5/16"
Item: V-BeltV-Belt Type: V-Belt
Construction: WrappedIndustry Number: 4L230
Outside Length: 23"Top Width: 1/2"
Country of Origin (subject to change): Philippines

Description

V-Belt, V-Belt Section 4L, Industry Number 4L230, Number of Ribs 1, Outside Length 23 In., Top Width 1/2 In., Thickness 5/16 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews