Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

4L450 V-Belt, Outside Length 45"

  • Zoro #: G0926125
  • Mfr #: 4L450
$7.46
  • Thickness: 5/16 in
  • Number of Ribs: 1
  • Item: V-Belt
See full product details
Orders over $75 ship free.

Dayton #4L450 Specifications

  • Zoro #: G0926125
  • Mfr #: 4L450
Thickness: 5/16 in Number of Ribs: 1
Item: V-Belt V-Belt Section: 4L
V-Belt Type: V-Belt Material: Fabric Cover, Rubber Body, Polyester Cords
Industry Number: 4L450 Top Width: 1/2 in
Outside Length: 45 in Construction: Wrapped
For Use With: Resists:
Groove Angle: Temp. Range:
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

V-Belt, V-Belt Section 4L, Industry Number 4L450, Number of Ribs 1, Outside Length 45 in, Top Width 1/2 in, Thickness 5/16 in, Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped, Temp. Range -22 Degrees to 194 Degrees F

Reviews of Dayton #4L450