1/2" W x 62" L V-Belt 1 Rib 4L620

DAYTON| Zoro #: G2302815| Mfr #: 4L620

$8.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Industry Number: 4L620
Item: V-Belt
Outside Length: 62"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2302815 Mfr #: 4L620
Industry Number: 4L620Item: V-Belt
Outside Length: 62"Construction: Wrapped
Number of Ribs: 1V-Belt Type: V-Belt
V-Belt Section: 4LThickness: 5/16"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 1/2"
Country of Origin (subject to change): Philippines

Description

V-Belt, Industry Number G2302815, V-Belt Section 4L, Number of Ribs 1, Outside Length 62 In., Top Width 1/2 In., Thickness 5/16 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews