1/2" W x 67" L V-Belt 1 Rib 4L670

DAYTON| Zoro #: G0431024| Mfr #: 4L670

$9.31 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: WrappedItem: V-BeltV-Belt Section: 4L
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0431024 Mfr #: 4L670
Construction: WrappedItem: V-Belt
V-Belt Section: 4LV-Belt Type: V-Belt
Number of Ribs: 1Thickness: 5/16"
Industry Number: 4L670Material: Fabric Cover, Rubber Body, Polyester Cords
Outside Length: 67"Top Width: 1/2"
Country of Origin (subject to change): Philippines

Description

V-Belt, V-Belt Section 4L, Industry Number 4L670, Number of Ribs 1, Outside Length 67 In., Top Width 1/2 In., Thickness 5/16 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews