BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/2" W x 89" L V-Belt 1 Rib 4L890

DAYTON| Zoro #: G1485233| Mfr #: 3GWE3

$13.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: WrappedResists: Oil, HeatV-Belt Type: V-Belt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1485233 Mfr #: 3GWE3
Construction: WrappedResists: Oil, Heat
V-Belt Type: V-BeltIndustry Number: 4L890
Number of Ribs: 1For Use With: Single or Multiple V-Belt Drives
V-Belt Section: 4LThickness: 5/16"
Outside Length: 89"Item: V-Belt
Top Width: 1/2"Temp. Range: -22 Degrees to 194 Degrees F
Material: Fabric Cover, Rubber Body, Polyester CordsCountry of Origin (subject to change): Philippines

Description

V-Belt, V-Belt Section 4L, Industry Number 4L890, Number of Ribs 1, Outside Length 89 In., Top Width 1/2 In., Thickness 5/16 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped, Temp. Range -22 Degrees to 194 Degrees F, Resists Oil, Heat, For Use With Single Or Multiple V-Belt Drives

Reviews