PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1/2" W x 94" L V-Belt 1 Rib 4L940

DAYTON| Zoro #: G0718706| Mfr #: 4L940

$14.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Industry Number: 4L940Item: V-BeltOutside Length: 94"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0718706 Mfr #: 4L940
Industry Number: 4L940Item: V-Belt
Outside Length: 94"Construction: Wrapped
Number of Ribs: 1V-Belt Type: V-Belt
V-Belt Section: 4LThickness: 5/16"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 1/2"
Country of Origin (subject to change): Philippines

Description

V-Belt, V-Belt Section 4L, Industry Number 4L940, Number of Ribs 1, Outside Length 94 In., Top Width 1/2 In., Thickness 5/16 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews