PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1/2" W x 97" L V-Belt 1 Rib 4L970

DAYTON| Zoro #: G1092822| Mfr #: 3GWE7

$14.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: WrappedMaterial: Fabric Cover, Rubber Body, Polyester CordsNumber of Ribs: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1092822 Mfr #: 3GWE7
Construction: WrappedMaterial: Fabric Cover, Rubber Body, Polyester Cords
Number of Ribs: 1Thickness: 5/16"
Resists: Oil, HeatIndustry Number: 4L970
For Use With: Single or Multiple V-Belt DrivesOutside Length: 97"
Item: V-BeltV-Belt Type: V-Belt
Temp. Range: -22 Degrees to 194 Degrees FV-Belt Section: 4L
Top Width: 1/2"Country of Origin (subject to change): Philippines

Description

V-Belt, V-Belt Section 4L, Industry Number 4L970, Number of Ribs 1, Outside Length 97 In., Top Width 1/2 In., Thickness 5/16 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped, Temp. Range -22 Degrees to 194 Degrees F, Resists Oil, Heat, For Use With Single Or Multiple V-Belt Drives

Reviews