Dayton
5L230 V-Belt, 23" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 5L230
Zoro # G0426693
$8.23
10% off
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5L
- Industry Number 5L230
- Top Width 21/32"
- Number of Ribs 1
- Thickness 3/8"
Explore More Products
- DAYTON CX96 Cogged V-Belt, 100" Outside Length, 7/8" Top Width, 1 Ribs 4FJ50
- DAYTON A49 V-Belt, 51" Outside Length, 1/2" Top Width, 1 Ribs 1A096
- DAYTON 1922V443 44-29/32" Outside Length, 44 19/64 in Pitch Length, 1-3/16" Top Width 3HEV4
- DAYTON 3L300 V-Belt, 30" Outside Length, 3/8" Top Width, 1 Ribs 3L300
- DAYTON A72 V-Belt, 74" Outside Length, 1/2" Top Width, 1 Ribs 5A292
- DAYTON 4/3V1000 Banded V-Belt, 100-5/8" Outside Length, 1-1/2" Top Width, 4 Ribs 11X961
- DAYTON Vbelt, 8V2650, 265 In. L, 1 In. W 816Y05
- DAYTON 2/5V1900 Banded V-Belt, 190-3/4" Outside Length, 1-1/4" Top Width, 2 Ribs 13F927
- DAYTON 2/D120 Banded V-Belt, 126-1/8" Outside Length, 2-1/2" Top Width, 2 Ribs 11X772
- DAYTON BX87 Cogged V-Belt, 90" Outside Length, 21/32" Top Width, 1 Ribs 3GXC3
- D&D 31" Outside Length, 3/8" Top Width, 1 Ribs 3L310
- Dayton V-Belts