21/32" W x 29" L V-Belt 1 Rib 5L290

DAYTON| Zoro #: G1962737| Mfr #: 5L290

$8.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: WrappedItem: V-BeltV-Belt Section: 5L
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1962737 Mfr #: 5L290
Construction: WrappedItem: V-Belt
V-Belt Section: 5LV-Belt Type: V-Belt
Number of Ribs: 1Thickness: 3/8"
Industry Number: 5L290Material: Fabric Cover, Rubber Body, Polyester Cords
Outside Length: 29"Top Width: 21/32"
Country of Origin (subject to change): Philippines

Description

V-Belt, V-Belt Section 5L, Industry Number 5L290, Number of Ribs 1, Outside Length 29 In., Top Width 21/32 In., Thickness 3/8 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews