Dayton
5L380 V-Belt, 38" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 5L380
Zoro # G0753067
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5L
- Industry Number 5L380
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 38"
Explore More Products
- DAYTON BX28 Cogged V-Belt, 31" Outside Length, 21/32" Top Width, 1 Ribs 5TXL3
- DAYTON BX162 Cogged V-Belt, 165" Outside Length, 21/32" Top Width, 1 Ribs 6L309
- DAYTON 3L120 V-Belt, 12" Outside Length, 3/8" Top Width, 1 Ribs 3GWD3
- DAYTON C141 V-Belt, 145" Outside Length, 7/8" Top Width, 1 Ribs 3GWR7
- DAYTON AX69 Cogged V-Belt, 71" Outside Length, 1/2" Top Width, 1 Ribs 3GWY4
- DAYTON 3L440 V-Belt, 44" Outside Length, 3/8" Top Width, 1 Ribs 3L440
- DAYTON 5/C390 Banded V-Belt, 392-7/8" Outside Length, 4-2/5" Top Width, 5 Ribs 13W518
- DAYTON 4/8V2120 Banded V-Belt, 213" Outside Length, 4" Top Width, 4 Ribs 13V623
- DAYTON 3/B116 Banded V-Belt, 119-3/4" Outside Length, 2" Top Width, 3 Ribs 13V506
- GATES XPZ1700 Metric V-Belt, 1700mm Outside Length, 10mm Top Width, 1 Ribs XPZ1700
- D&D 193" Outside Length, 2/3" Top Width, 1 Ribs B190
- Dayton Power Transmission Belts