SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

21/32" W x 46" L V-Belt 1 Rib 5L460

DAYTON| Zoro #: G0599033| Mfr #: 5L460

$14.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Industry Number: 5L460Item: V-BeltOutside Length: 46"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0599033 Mfr #: 5L460
Industry Number: 5L460Item: V-Belt
Outside Length: 46"Construction: Wrapped
Number of Ribs: 1V-Belt Type: V-Belt
V-Belt Section: 5LThickness: 3/8"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 21/32"
Country of Origin (subject to change): Philippines

Description

V-Belt, Industry Number G0599033, V-Belt Section 5L, Number of Ribs 1, Outside Length 46 In., Top Width 21/32 In., Thickness 3/8 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews