KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

21/32" W x 54" L V-Belt 1 Rib 5L540

DAYTON| Zoro #: G0812375| Mfr #: 5L540

$14.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Industry Number: 5L540
Item: V-Belt
Outside Length: 54"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0812375 Mfr #: 5L540
Industry Number: 5L540Item: V-Belt
Outside Length: 54"Construction: Wrapped
Number of Ribs: 1V-Belt Type: V-Belt
V-Belt Section: 5LThickness: 3/8"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 21/32"
Country of Origin (subject to change): Philippines

Description

V-Belt, Industry Number G0812375, V-Belt Section 5L, Number of Ribs 1, Outside Length 54 In., Top Width 21/32 In., Thickness 3/8 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews