SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

21/32" W x 59" L V-Belt 1 Rib 5L590

DAYTON| Zoro #: G2416461| Mfr #: 5L590

$18.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: WrappedItem: V-BeltV-Belt Section: 5L
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2416461 Mfr #: 5L590
Construction: WrappedItem: V-Belt
V-Belt Section: 5LV-Belt Type: V-Belt
Number of Ribs: 1Thickness: 3/8"
Industry Number: 5L590Material: Fabric Cover, Rubber Body, Polyester Cords
Outside Length: 59"Top Width: 21/32"
Country of Origin (subject to change): Philippines

Description

V-Belt, V-Belt Section 5L, Industry Number 5L590, Number of Ribs 1, Outside Length 59 In., Top Width 21/32 In., Thickness 3/8 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews