Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

21/32" W x 71" L V-Belt 1 Rib 5L710

  • Zoro #: G0500516
  • Mfr #: 5L710

$16.12

  • Material: Fabric Cover, Rubber Body, Polyester Cords
  • Number of Ribs: 1
  • V-Belt Section: 5L
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dayton #5L710 Specifications

  • Zoro #: G0500516
  • Mfr #: 5L710
Material: Fabric Cover, Rubber Body, Polyester Cords Number of Ribs: 1
V-Belt Section: 5L Construction: Wrapped
Thickness: 3/8" Item: V-Belt
Industry Number: 5L710 Top Width: 21/32"
Outside Length: 71" V-Belt Type: V-Belt
Temp. Range: -22 Degrees to 194 Degrees F Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

V-Belt, V-Belt Section 5L, Industry Number 5L710, Number of Ribs 1, Outside Length 71 In., Top Width 21/32 In., Thickness 3/8 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped, Temp. Range -22 Degrees to 194 Degrees F

Reviews of Dayton #5L710