Dayton
5L740 V-Belt, 74" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 5L740
Zoro # G1634324
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5L
- Industry Number 5L740
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 74"
Explore More Products
- DAYTON 4L380 V-Belt, 38" Outside Length, 1/2" Top Width, 1 Ribs 4L380
- DAYTON 3L430 V-Belt, 43" Outside Length, 3/8" Top Width, 1 Ribs 3L430
- DAYTON AX20 Cogged V-Belt, 22" Outside Length, 1/2" Top Width, 1 Ribs 3VU39
- DAYTON B172 V-Belt, 175" Outside Length, 21/32" Top Width, 1 Ribs 13V808
- DAYTON AX67 Cogged V-Belt, 69" Outside Length, 1/2" Top Width, 1 Ribs 3GWY3
- DAYTON 1626V290 29-1/2" Outside Length, 29 in Pitch Length, 1" Top Width 3HEU5
- DAYTON CX240 Cogged V-Belt, 242" Outside Length, 7/8" Top Width, 1 Ribs 4FJ41
- DAYTON 3/D144 Banded V-Belt, 150-1/8" Outside Length, 3-3/4" Top Width, 3 Ribs 11X799
- DAYTON 2/5V3150 Banded V-Belt, 315-3/4" Outside Length, 1-1/4" Top Width, 2 Ribs 13F936
- D&D 39" Outside Length, 2/3" Top Width, 1 Ribs BX36
- DAYTON 4L990 V-Belt, 99" Outside Length, 1/2" Top Width, 1 Ribs 3GWE8
- Dayton Power Transmission Belts