21/32" W x 78" L V-Belt 1 Rib 5L780

DAYTON| Zoro #: G1809455| Mfr #: 5L780

$22.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Industry Number: 5L780Item: V-BeltOutside Length: 78"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1809455 Mfr #: 5L780
Industry Number: 5L780Item: V-Belt
Outside Length: 78"Construction: Wrapped
Number of Ribs: 1V-Belt Type: V-Belt
V-Belt Section: 5LThickness: 3/8"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 21/32"
Country of Origin (subject to change): Philippines

Description

V-Belt, Industry Number G1809455, V-Belt Section 5L, Number of Ribs 1, Outside Length 78 In., Top Width 21/32 In., Thickness 3/8 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews