21/32" W x 82" L V-Belt 1 Rib 5L820

DAYTON| Zoro #: G0581542| Mfr #: 5L820

$24.77 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Industry Number: 5L820
Item: V-Belt
Outside Length: 82"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0581542 Mfr #: 5L820
Industry Number: 5L820Item: V-Belt
Outside Length: 82"Construction: Wrapped
Number of Ribs: 1V-Belt Type: V-Belt
V-Belt Section: 5LThickness: 3/8"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 21/32"
Country of Origin (subject to change): Philippines

Description

V-Belt, Industry Number G0581542, V-Belt Section 5L, Number of Ribs 1, Outside Length 82 In., Top Width 21/32 In., Thickness 3/8 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews