BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

21/32" W x 84" L V-Belt 1 Rib 5L840

DAYTON| Zoro #: G0621187| Mfr #: 5L840

$25.38 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: WrappedThickness: 3/8"V-Belt Type: V-Belt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0621187 Mfr #: 5L840
Construction: WrappedThickness: 3/8"
V-Belt Type: V-BeltItem: V-Belt
Top Width: 21/32"Industry Number: 5L840
Outside Length: 84"Material: Fabric Cover, Rubber Body, Polyester Cords
Number of Ribs: 1V-Belt Section: 5L
Country of Origin (subject to change): Philippines

Description

V-Belt, V-Belt Section 5L, Industry Number 5L840, Number of Ribs 1, Outside Length 84 In., Top Width 21/32 In., Thickness 3/8 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews