DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

21/32" W x 87" L V-Belt 1 Rib 5L870

DAYTON| Zoro #: G0657431| Mfr #: 3GWF3

$26.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -22 Degrees to 194 Degrees F
Outside Length: 87"
Construction: Wrapped
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0657431 Mfr #: 3GWF3
Temp. Range: -22 Degrees to 194 Degrees FOutside Length: 87"
Construction: WrappedIndustry Number: 5L870
Item: V-BeltResists: Oil, Heat
For Use With: Single or Multiple V-Belt DrivesNumber of Ribs: 1
V-Belt Section: 5LThickness: 3/8"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 21/32"
V-Belt Type: V-BeltCountry of Origin (subject to change): Philippines

Description

V-Belt, V-Belt Section 5L, Industry Number 5L870, Number of Ribs 1, Outside Length 87 In., Top Width 21/32 In., Thickness 3/8 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped, Temp. Range -22 Degrees to 194 Degrees F, Resists Oil, Heat, For Use With Single Or Multiple V-Belt Drives

Reviews