21/32" W x 90" L V-Belt 1 Rib 5L900

DAYTON| Zoro #: G1447241| Mfr #: 5L900

$27.22 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Length: 90"
Construction: Wrapped
Number of Ribs: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1447241 Mfr #: 5L900
Outside Length: 90"Construction: Wrapped
Number of Ribs: 1Item: V-Belt
Material: Fabric Cover, Rubber Body, Polyester CordsIndustry Number: 5L900
Top Width: 21/32"V-Belt Type: V-Belt
Thickness: 3/8"V-Belt Section: 5L
Country of Origin (subject to change): Philippines

Description

V-Belt, Industry Number G1447241, V-Belt Section 5L, Number of Ribs 1, Outside Length 90 In., Top Width 21/32 In., Thickness 3/8 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews