SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

21/32" W x 98" L V-Belt 1 Rib 5L980

DAYTON| Zoro #: G0954116| Mfr #: 5L980

$27.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
V-Belt Type: V-BeltMaterial: Fabric Cover, Rubber Body, Polyester CordsItem: V-Belt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0954116 Mfr #: 5L980
V-Belt Type: V-BeltMaterial: Fabric Cover, Rubber Body, Polyester Cords
Item: V-BeltNumber of Ribs: 1
Outside Length: 98"Top Width: 21/32"
Industry Number: 5L980Thickness: 3/8"
Construction: WrappedV-Belt Section: 5L
Country of Origin (subject to change): Philippines

Description

V-Belt, Industry Number G0954116, V-Belt Section 5L, Number of Ribs 1, Outside Length 98 In., Top Width 21/32 In., Thickness 3/8 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews