BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/2" W x 105" L V-Belt 1 Rib A103

DAYTON| Zoro #: G1661265| Mfr #: 6L200

$24.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: WrappedThickness: 5/16"V-Belt Type: V-Belt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1661265 Mfr #: 6L200
Construction: WrappedThickness: 5/16"
V-Belt Type: V-BeltItem: V-Belt
Top Width: 1/2"Industry Number: A103
Outside Length: 105"Material: Fabric Cover, Rubber Body, Polyester Cords
Number of Ribs: 1V-Belt Section: A
Country of Origin (subject to change): Indonesia

Description

V-Belt, V-Belt Section A, Industry Number A103, Number of Ribs 1, Outside Length 105 In., Top Width 1/2 In., Thickness 5/16 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews