Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

1/2" W x 107" L V-Belt 1 Rib A105

DAYTON | Zoro #: G0912992 | Mfr #: 3X351

$ 25.01 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0912992 Mfr #: 3X351
Item: V-Belt Industry Number: A105
Thickness: 5/16" V-Belt Type: V-Belt
Outside Length: 107" V-Belt Section: A
Top Width: 1/2" Material: Fabric Cover, Rubber Body, Polyester Cords
Number of Ribs: 1 Construction: Wrapped
Country of Origin (subject to change): Indonesia

Description

V-Belt, V-Belt Section A, Industry Number A105, Number of Ribs 1, Outside Length 107 In., Top Width 1/2 In., Thickness 5/16 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews