1/2" W x 108" L V-Belt 1 Rib A106

DAYTON| Zoro #: G2090401| Mfr #: 3GWH2

$28.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -22 Degrees to 194 Degrees F
Outside Length: 108"
Construction: Wrapped
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2090401 Mfr #: 3GWH2
Temp. Range: -22 Degrees to 194 Degrees FOutside Length: 108"
Construction: WrappedIndustry Number: A106
Item: V-BeltResists: Oil, Heat
For Use With: Single or Multiple V-Belt DrivesNumber of Ribs: 1
V-Belt Section: AThickness: 5/16"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 1/2"
V-Belt Type: V-BeltCountry of Origin (subject to change): Indonesia

Description

V-Belt, Industry Number A106, V-Belt Section A, Number of Ribs 1, Outside Length 108 In., Top Width 1/2 In., Thickness 5/16 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped, Temp. Range -22 Degrees to 194 Degrees F, Resists Oil, Heat, For Use With Single Or Multiple V-Belt Drives

Reviews