KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" W x 112" L V-Belt 1 Rib A110

DAYTON| Zoro #: G1131094| Mfr #: 6L201

$30.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Length: 112"
Construction: Wrapped
Number of Ribs: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1131094 Mfr #: 6L201
Outside Length: 112"Construction: Wrapped
Number of Ribs: 1Item: V-Belt
Material: Fabric Cover, Rubber Body, Polyester CordsIndustry Number: A110
Top Width: 1/2"V-Belt Type: V-Belt
Thickness: 5/16"V-Belt Section: A
Country of Origin (subject to change): Indonesia

Description

V-Belt, Industry Number A110, V-Belt Section A, Number of Ribs 1, Outside Length 112 In., Top Width 1/2 In., Thickness 5/16 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews