PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1/2" W x 114" L V-Belt 1 Rib A112

DAYTON| Zoro #: G1113305| Mfr #: 3X352

$31.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: WrappedItem: V-BeltV-Belt Section: A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1113305 Mfr #: 3X352
Construction: WrappedItem: V-Belt
V-Belt Section: AV-Belt Type: V-Belt
Number of Ribs: 1Thickness: 5/16"
Industry Number: A112Material: Fabric Cover, Rubber Body, Polyester Cords
Outside Length: 114"Top Width: 1/2"
Country of Origin (subject to change): Indonesia

Description

V-Belt, V-Belt Section A, Industry Number A112, Number of Ribs 1, Outside Length 114 In., Top Width 1/2 In., Thickness 5/16 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews