KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" W x 146" L V-Belt 1 Rib A144

DAYTON| Zoro #: G0329612| Mfr #: 6L203

$41.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Industry Number: A144
Item: V-Belt
Outside Length: 146"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0329612 Mfr #: 6L203
Industry Number: A144Item: V-Belt
Outside Length: 146"Construction: Wrapped
Number of Ribs: 1V-Belt Type: V-Belt
V-Belt Section: AThickness: 5/16"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 1/2"
Country of Origin (subject to change): Indonesia

Description

V-Belt, Industry Number A144, V-Belt Section A, Number of Ribs 1, Outside Length 146 In., Top Width 1/2 In., Thickness 5/16 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews