KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" W x 31" L V-Belt 1 Rib A29

DAYTON| Zoro #: G2374102| Mfr #: 6A141

$10.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Industry Number: A29
Item: V-Belt
Outside Length: 31"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2374102 Mfr #: 6A141
Industry Number: A29Item: V-Belt
Outside Length: 31"Construction: Wrapped
Number of Ribs: 1V-Belt Type: V-Belt
V-Belt Section: AThickness: 5/16"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 1/2"
Country of Origin (subject to change): Philippines

Description

V-Belt, Industry Number A29, V-Belt Section A, Number of Ribs 1, Outside Length 31 In., Top Width 1/2 In., Thickness 5/16 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews