BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/2" W x 43" L V-Belt 1 Rib A41

DAYTON| Zoro #: G0565765| Mfr #: 1A100

$11.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
V-Belt Section: AMaterial: Fabric Cover, Rubber Body, Polyester CordsNumber of Ribs: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0565765 Mfr #: 1A100
V-Belt Section: AMaterial: Fabric Cover, Rubber Body, Polyester Cords
Number of Ribs: 1Thickness: 5/16"
Item: V-BeltV-Belt Type: V-Belt
Construction: WrappedIndustry Number: A41
Outside Length: 43"Top Width: 1/2"
Country of Origin (subject to change): Philippines

Description

V-Belt, V-Belt Section A, Industry Number A41, Number of Ribs 1, Outside Length 43 In., Top Width 1/2 In., Thickness 5/16 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews