SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2" W x 47" L V-Belt 1 Rib A45

DAYTON| Zoro #: G1972747| Mfr #: 1A105

$13.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: WrappedItem: V-BeltV-Belt Section: A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1972747 Mfr #: 1A105
Construction: WrappedItem: V-Belt
V-Belt Section: AV-Belt Type: V-Belt
Number of Ribs: 1Thickness: 5/16"
Industry Number: A45Material: Fabric Cover, Rubber Body, Polyester Cords
Outside Length: 47"Top Width: 1/2"
Country of Origin (subject to change): Philippines

Description

V-Belt, V-Belt Section A, Industry Number A45, Number of Ribs 1, Outside Length 47 In., Top Width 1/2 In., Thickness 5/16 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews