KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" W x 48" L V-Belt 1 Rib A46

DAYTON| Zoro #: G2213845| Mfr #: 3X471

$13.73 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Length: 48"
Construction: Wrapped
Number of Ribs: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2213845 Mfr #: 3X471
Outside Length: 48"Construction: Wrapped
Number of Ribs: 1Item: V-Belt
Material: Fabric Cover, Rubber Body, Polyester CordsIndustry Number: A46
Top Width: 1/2"V-Belt Type: V-Belt
Thickness: 5/16"V-Belt Section: A
Country of Origin (subject to change): Philippines

Description

V-Belt, Industry Number A46, V-Belt Section A, Number of Ribs 1, Outside Length 48 In., Top Width 1/2 In., Thickness 5/16 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews