1/2" W x 59" L V-Belt 1 Rib A57

DAYTON| Zoro #: G1120646| Mfr #: 6A148

$15.58 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Industry Number: A57
Item: V-Belt
Outside Length: 59"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1120646 Mfr #: 6A148
Industry Number: A57Item: V-Belt
Outside Length: 59"Construction: Wrapped
Number of Ribs: 1V-Belt Type: V-Belt
V-Belt Section: AThickness: 5/16"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 1/2"
Country of Origin (subject to change): Philippines

Description

V-Belt, Industry Number A57, V-Belt Section A, Number of Ribs 1, Outside Length 59 In., Top Width 1/2 In., Thickness 5/16 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews