PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1/2" W x 67" L V-Belt 1 Rib A65

DAYTON| Zoro #: G0689525| Mfr #: 5A291

$17.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 5/16"Top Width: 1/2"Material: Fabric Cover, Rubber Body, Polyester Cords
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0689525 Mfr #: 5A291
Thickness: 5/16"Top Width: 1/2"
Material: Fabric Cover, Rubber Body, Polyester CordsItem: V-Belt
Construction: WrappedOutside Length: 67"
Industry Number: A65V-Belt Section: A
V-Belt Type: V-BeltNumber of Ribs: 1
Country of Origin (subject to change): Indonesia

Description

V-Belt, V-Belt Section A, Industry Number A65, Number of Ribs 1, Outside Length 67 In., Top Width 1/2 In., Thickness 5/16 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews