SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2" W x 87" L V-Belt 1 Rib A85

DAYTON| Zoro #: G0548676| Mfr #: 3X630

$22.77 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: WrappedItem: V-BeltV-Belt Section: A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0548676 Mfr #: 3X630
Construction: WrappedItem: V-Belt
V-Belt Section: AV-Belt Type: V-Belt
Number of Ribs: 1Thickness: 5/16"
Industry Number: A85Material: Fabric Cover, Rubber Body, Polyester Cords
Outside Length: 87"Top Width: 1/2"
Country of Origin (subject to change): Indonesia

Description

V-Belt, V-Belt Section A, Industry Number A85, Number of Ribs 1, Outside Length 87 In., Top Width 1/2 In., Thickness 5/16 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews