1/2" W x 89" L V-Belt 1 Rib A87

DAYTON| Zoro #: G0875104| Mfr #: 6L191

$23.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Industry Number: A87Item: V-BeltOutside Length: 89"
Save 15%. Sign up for Z-mail.


Zoro #: G0875104 Mfr #: 6L191
Industry Number: A87Item: V-Belt
Outside Length: 89"Construction: Wrapped
Number of Ribs: 1V-Belt Type: V-Belt
V-Belt Section: AThickness: 5/16"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 1/2"
Country of Origin (subject to change): Indonesia


V-Belt, Industry Number A87, V-Belt Section A, Number of Ribs 1, Outside Length 89 In., Top Width 1/2 In., Thickness 5/16 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped